Beli rubber tape 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp179.900

    Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
    atribut:
    • Size (inchxft): 3/4x30
    • Thickness (mm): 0.76
  2. Broco Stop Kontak Standard Line (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp44.900

    Broco Stop Kontak Standard Line (Power Socket/Power Outlet)
    Deskripsi:
    Broco Electrical from Indonesia supplies top quality, European Conformity Extension Strip Socket Outlets in large variety to suit the use in EU countries. The Socket Outlets come in 2 Gang to 6 Gang, with and without Child Protection, and are tested to IEC 60884.
    atribut:
    • Current (A): 16
  3. 3M Self-fusing Insulating Tape
    Mulai

    Rp199.900

    3M Self-fusing Insulating Tape
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Tensile Strength (N/mm): 98/10
    • Continuous Use Temperature (°C): 90
    • Dielectric breakdown strength: 10kV / mm
    • Color: black
    • Length (m): 4.5
    • Base Material: EP rubber
    • Dielectric Breakdown Voltage (kV/mm): 10
    • Feature: Electrical insulation, waterproof
    • Main application: For electrical insulation
    • Release Liner: Yes
    • Tensile Strength (N/10mm): 98
    • Thickness (mm): 0.76
    • Type: Self fusion
  4. 3M Rubber Mastic Tape
    66%
    Mulai

    Rp369.900

    3M Rubber Mastic Tape
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 26/10
    • Tensile Strength (N/mm): 17/10
    • Continuous Use Temperature (°C): 90
    • Electrical breakdown strength: 20kV / mm
    • Elongation: 10
    • Color: black
    • Adhesive: Rubber
    • Adhesive Type: High adhesion
    • Base Material: Ethylene propylene rubber
    • Dielectric Breakdown Voltage (kV/mm): 20
    • Feature: Weatherability
    • Length (m): 3
    • TRUSCO Number: 217-2780
    • Tensile Strength (N/10mm): 17
    • Thickness (mm): 1.65
    • Width (mm): 50.8
  5. 3M Double Coated Tissue Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    3M Double Coated Tissue Tape (Isolasi Bolak Balik)
    Deskripsi:
    3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.
    atribut:
    • Thickness (mm): 0.085
    • Adhesive Material: Silicone Adhesive
    • Backing Material: Polyester Film
    • Color: Translucent
    • Tape Length (m): 50
  6. Scotch Vinyl Tape 33+ (Lakban Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

    Scotch Vinyl Tape 33+ (Lakban Listrik)
    Deskripsi:
    Electrical Tape
    atribut:
    • Color: Black
    • Size (inchxft): 3/4x66
  7. Broco Stop Kontak 4-Gang (Colokan Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp55.900

  8. Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp14.900

    Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)
    atribut:
    • Series: Standard Line
    • Color: White
  9. Broco Stop Kontak Multi-Gang (Colokan Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp50.900

    Broco Stop Kontak Multi-Gang (Colokan Listrik)
    Deskripsi:
    Broco 15330-55CP (B) Stop Kontak 3 Lubang (Child Protection)Article 15530Multiple Protable Socket Outlets ( 3 sonckets)
    atribut:
    • Power (A/V): 10-250
  10. Broco Stop Kontak Multi-Gang dengan Kabel (Colokan Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Broco Stop Kontak Multi-Gang dengan Kabel (Colokan Listrik)
    Deskripsi:
    Broco Electrical from Indonesia supplies top quality, European Conformity Extension Strip Socket Outlets in large variety to suit the use in EU countries. The Socket Outlets come in 2 Gang to 6 Gang, with and without Child Protection, and are tested to IEC 60884.
    atribut:
    • Current (A): 16
    • Voltage (V): 250
  11. Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp63.900

    Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Deskripsi:
    Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
  12. Scotch Vinyl Tape 35 (Lakban Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

    Scotch Vinyl Tape 35 (Lakban Listrik)
    Deskripsi:
    Electrical Tape
    atribut:
    • Size (inchxft): 3/4x66
  13. Sika Sikadur Combiflex (Joint Sealant Polyolefin)
    Mulai

    Rp17.999.900

    Sika Sikadur Combiflex (Joint Sealant Polyolefin)
    Deskripsi:
    Sikadur-Combiflex SG-20 P is a flexible waterproofing tape based on modified flexible Polyolefin (FPO) with advanced adhesion properties. Thickness 2.0 mm. The product is part of the Sikadur Combiflex SG System.
    atribut:
    • Width (cm): 25
    • Thickness (mm): 2
    • Length (m): 25
    • Color: Flexible light grey membrane
    • Composition: Modified flexible Polyolefin (FPO)
    • Shelf Life: 36 months from date of production
    • Elongation (%): > 750
    • Joint Shear Resistance (N/50mm): ≥ 500
    • Mass per Unit Area (g/m²): 2095 (-5%/+10%)
    • Resistance to Impact (N m): ≥ 1500
    • Service Temperature (°C): -10 min. to +40 max
    • Shore D Hardness: ~35
    • Storage Conditions: The product must be stored in original, unopened and undamaged packaging in dry conditions at temperatures between +5 °C and +30 °C.
    • System Structure: Tape
    • Tensile Strength (N/mm²): ≥ 16
  14. Broco Stop Kontak 2-Gang (Colokan Listrik)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp40.900

  15. Uticon Power Socket Grounded (Stop Kontak Arde)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp10.900

    Uticon Power Socket Grounded (Stop Kontak Arde)
    Deskripsi:
    Stop Kontak Arde tanpa kabel, dilengkapi dengan grounding terminal untuk keamanan
  16. Ascendo Forklift Tires (Ban Forklift)
    Mulai

    Rp1.899.900

  17. Trelleborg Forklift Tires Solid Resilient (Ban Forklift)
    Mulai

    Rp2.399.900

    Trelleborg Forklift Tires Solid Resilient (Ban Forklift)
    atribut:
    • Tire Type & Compound Availability (STD, LOC, Both): Both
  18. 3M General Purpose Vinyl Tape (Lakban Lantai)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp45.900

  19. Bridgestone Forklift Tires J Lug (Ban Forklift)
    Mulai

    Rp2.599.900

    Bridgestone Forklift Tires J Lug (Ban Forklift)
    Deskripsi:
    Highly puncture resistant pneumatic tyre designed for forklifts trucks, shovel loaders and tractors
Daftar Harga rubber tape 3m Terbaru October 2026
Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)Rp179.900
Broco Stop Kontak Standard Line (Power Socket/Power Outlet)Rp44.900
3M Self-fusing Insulating TapeRp199.900
3M Rubber Mastic TapeRp369.900
3M Double Coated Tissue Tape (Isolasi Bolak Balik)Rp41.900
Scotch Vinyl Tape 33+ (Lakban Listrik)Rp86.900
Broco Stop Kontak 4-Gang (Colokan Listrik)Rp55.900
Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)Rp14.900
Broco Stop Kontak Multi-Gang (Colokan Listrik)Rp50.900
Broco Stop Kontak Multi-Gang dengan Kabel (Colokan Listrik)Rp109.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)